Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 081B, 28 Teeth, 12 mm Bore

  • Mfr # 081B-28A

  • Zoro # G322825470


product price: $53.99
/ea

Key Features

Pitch
12.7 mm
Material
Steel
Number of Teeth
28
Bore Dia. - Sprockets
12 mm
Chain Number
081B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
081B-28A
Zoro #
G322825470
UPC #
80067500314
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
12 mm
Chain Roller Dia.
7.75 mm
Outside Dia.
119.7 mm
Pitch Dia.
113.42 mm

Details

Pitch
12.7 mm
Material
Steel
Number of Teeth
28
Chain Number
081B
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.