A-Plate Sprocket, 081B, 38 Teeth, 16 mm Bore
Mfr # 081B-38A
Zoro # G722825148
product price: $90.45
/ea
Free Shipping & Returns
Key Features
Pitch
12.7 mm
Chain Roller Dia.
7.75 mm
Number of Teeth
38
Chain Number
081B
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
081B-38A
Zoro #
G722825148
UPC #
80067500333
Country of Origin
China
Dimensions
Chain Roller Dia.
7.75 mm
Outside Dia.
160.1 mm
Bore Dia. - Sprockets
16 mm
Pitch Dia.
153.8 mm
Details
Pitch
12.7 mm
Number of Teeth
38
Chain Number
081B
Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.