Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 083B, 23 Teeth, 10 mm Bore

  • Mfr # 083B-23A

  • Zoro # G822824881


product price: $35.19
/ea

Key Features

Pitch Dia.
93.27 mm
Chain Roller Dia.
7.75 mm
Material
Steel
Outside Dia.
99.6 mm
Chain Number
083B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083B-23A
Zoro #
G822824881
UPC #
80067500407
Country of Origin
China

Dimensions

Pitch Dia.
93.27 mm
Chain Roller Dia.
7.75 mm
Outside Dia.
99.6 mm
Bore Dia. - Sprockets
10 mm

Details

Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
083B
Pitch
12.7 mm
Number of Teeth
23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.