Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 083B, 27 Teeth, 12 mm Bore

  • Mfr # 083B-27A

  • Zoro # G222825075


product price: $40.19
/ea

Key Features

Material
Steel
Number of Teeth
27
Pitch Dia.
109.4 mm
Chain Number
083B
Outside Dia.
115.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083B-27A
Zoro #
G222825075
UPC #
80067500415
Country of Origin
China

Dimensions

Pitch Dia.
109.4 mm
Outside Dia.
115.7 mm
Chain Roller Dia.
7.75 mm
Bore Dia. - Sprockets
12 mm

Details

Material
Steel
Number of Teeth
27
Chain Number
083B
Pitch
12.7 mm
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.