A-Plate Sprocket, 08B, 13 Teeth, 10 mm Bore
Mfr # 08B-13A
Zoro # G822825611
product price: $43.95
/eaKey Features
Outside Dia.
58 mm
Bore Dia. - Sprockets
10 mm
Chain Number
08B
Pitch
12.7 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08B-13A
Zoro #
G822825611
UPC #
80067500587
Country of Origin
China
Dimensions
Outside Dia.
58 mm
Bore Dia. - Sprockets
10 mm
Pitch Dia.
53.6 mm
Chain Roller Dia.
8.51 mm
Details
Chain Number
08B
Pitch
12.7 mm
Material
Steel
Number of Teeth
13
Item
Plate Type Stock Bore Roller Chain Sprockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.