Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 08B, 15 Teeth, 10 mm Bore

  • Mfr # 08B-15A

  • Zoro # G822825765


product price: $45.19
/ea

Key Features

Chain Number
08B
Bore Dia. - Sprockets
10 mm
Material
Steel
Pitch Dia.
61.9 mm
Outside Dia.
66 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-15A
Zoro #
G822825765
UPC #
80067500591
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
10 mm
Pitch Dia.
61.9 mm
Outside Dia.
66 mm
Chain Roller Dia.
8.51 mm

Details

Chain Number
08B
Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets
Number of Teeth
15
Pitch
12.7 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.