Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 08B, 15 Teeth, 12 mm Bore

  • Mfr # 08B-2-15A

  • Zoro # G922825238


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Hub Dia.
46 mm
Chain Number
08B
Pitch Dia.
61.9 mm
Bore Dia. - Sprockets
12 mm
Chain Roller Dia.
8.51 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-2-15A
Zoro #
G922825238
UPC #
80067500614
Country of Origin
China

Dimensions

Hub Dia.
46 mm
Pitch Dia.
61.9 mm
Bore Dia. - Sprockets
12 mm
Chain Roller Dia.
8.51 mm
Outside Dia.
66 mm

Details

Chain Number
08B
Item
Plate Type Stock Bore Roller Chain Sprockets
Material
Steel
Pitch
12.7 mm
Number of Teeth
15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.