Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 08B, 19 Teeth, 10 mm Bore

  • Mfr # 08B-19A

  • Zoro # G022825350


product price: $48.35
/ea

Key Features

Chain Roller Dia.
8.51 mm
Number of Teeth
19
Pitch
12.7 mm
Chain Number
08B
Bore Dia. - Sprockets
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-19A
Zoro #
G022825350
UPC #
80067500601
Country of Origin
China

Dimensions

Chain Roller Dia.
8.51 mm
Bore Dia. - Sprockets
10 mm
Outside Dia.
82 mm
Pitch Dia.
77.2 mm

Details

Number of Teeth
19
Pitch
12.7 mm
Chain Number
08B
Item
Plate Type Stock Bore Roller Chain Sprockets
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.