A-Plate Sprocket, 08B, 20 Teeth, 10 mm Bore
Mfr # 08B-20A
Zoro # G722824721
product price: $49.59
/eaKey Features
Chain Number
08B
Pitch Dia.
81.2 mm
Chain Roller Dia.
8.51 mm
Number of Teeth
20
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08B-20A
Zoro #
G722824721
UPC #
80067500680
Country of Origin
China
Dimensions
Pitch Dia.
81.2 mm
Chain Roller Dia.
8.51 mm
Bore Dia. - Sprockets
10 mm
Outside Dia.
86 mm
Details
Chain Number
08B
Item
Plate Type Stock Bore Roller Chain Sprockets
Number of Teeth
20
Material
Steel
Pitch
12.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.