Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 08B, 21 Teeth, 12 mm Bore

  • Mfr # 08B-21A

  • Zoro # G622825446


product price: $49.59
/ea

Key Features

Bore Dia. - Sprockets
12 mm
Chain Roller Dia.
8.51 mm
Outside Dia.
89.7 mm
Pitch
12.7 mm
Chain Number
08B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-21A
Zoro #
G622825446
UPC #
80067500682
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
12 mm
Chain Roller Dia.
8.51 mm
Outside Dia.
89.7 mm
Pitch Dia.
85.22 mm

Details

Pitch
12.7 mm
Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
08B
Material
Steel
Number of Teeth
21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.