Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 08B, 22 Teeth, 12 mm Bore

  • Mfr # 08B-22A

  • Zoro # G422825394


product price: $50.85
/ea

Key Features

Number of Teeth
22
Bore Dia. - Sprockets
12 mm
Pitch
12.7 mm
Outside Dia.
94 mm
Chain Number
08B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-22A
Zoro #
G422825394
UPC #
80067500685
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
12 mm
Outside Dia.
94 mm
Chain Roller Dia.
8.51 mm
Pitch Dia.
89.2 mm

Details

Number of Teeth
22
Pitch
12.7 mm
Chain Number
08B
Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.