Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 08B, 23 Teeth, 12 mm Bore

  • Mfr # 08B-23A

  • Zoro # G922825092


product price: $52.15
/ea

Key Features

Pitch
12.7 mm
Material
Steel
Chain Number
08B
Pitch Dia.
93.3 mm
Outside Dia.
99 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-23A
Zoro #
G922825092
UPC #
80067500687
Country of Origin
China

Dimensions

Pitch Dia.
93.3 mm
Outside Dia.
99 mm
Chain Roller Dia.
8.51 mm
Bore Dia. - Sprockets
12 mm

Details

Pitch
12.7 mm
Item
Plate Type Stock Bore Roller Chain Sprockets
Material
Steel
Chain Number
08B
Number of Teeth
23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.