Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 08B, 24 Teeth, 12 mm Bore

  • Mfr # 08B-24A

  • Zoro # G022824780


product price: $53.99
/ea

Key Features

Material
Steel
Chain Number
08B
Number of Teeth
24
Pitch
12.7 mm
Pitch Dia.
97.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-24A
Zoro #
G022824780
UPC #
80067500690
Country of Origin
China

Dimensions

Pitch Dia.
97.3 mm
Bore Dia. - Sprockets
12 mm
Outside Dia.
102 mm
Chain Roller Dia.
8.51 mm

Details

Material
Steel
Chain Number
08B
Number of Teeth
24
Pitch
12.7 mm
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.