Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 08B, 25 Teeth, 12 mm Bore

  • Mfr # 08B-25A

  • Zoro # G422825691


product price: $53.99
/ea

Key Features

Material
Steel
Bore Dia. - Sprockets
12 mm
Chain Roller Dia.
8.51 mm
Pitch Dia.
101.3 mm
Number of Teeth
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-25A
Zoro #
G422825691
UPC #
80067500692
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
12 mm
Chain Roller Dia.
8.51 mm
Pitch Dia.
101.3 mm
Outside Dia.
106 mm

Details

Material
Steel
Number of Teeth
25
Pitch
12.7 mm
Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
08B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.