Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 08B, 29 Teeth, 16 mm Bore

  • Mfr # 08B-29A

  • Zoro # G922825214


product price: $57.75
/ea

Key Features

Material
Steel
Pitch
12.7 mm
Chain Number
08B
Chain Roller Dia.
8.51 mm
Pitch Dia.
117.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-29A
Zoro #
G922825214
UPC #
80067500703
Country of Origin
China

Dimensions

Chain Roller Dia.
8.51 mm
Pitch Dia.
117.5 mm
Outside Dia.
122 mm
Bore Dia. - Sprockets
16 mm

Details

Material
Steel
Pitch
12.7 mm
Chain Number
08B
Number of Teeth
29
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.