Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 08B, 30 Teeth, 16 mm Bore

  • Mfr # 08B-30A

  • Zoro # G322825005


product price: $62.19
/ea

Key Features

Bore Dia. - Sprockets
16 mm
Pitch Dia.
121.5 mm
Chain Roller Dia.
8.51 mm
Material
Steel
Pitch
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-30A
Zoro #
G322825005
UPC #
80067500754
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
16 mm
Pitch Dia.
121.5 mm
Chain Roller Dia.
8.51 mm
Outside Dia.
127 mm

Details

Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets
Pitch
12.7 mm
Number of Teeth
30
Chain Number
08B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.