Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 08B, 34 Teeth, 16 mm Bore

  • Mfr # 08B-34A

  • Zoro # G622824791


product price: $71.59
/ea

Key Features

Number of Teeth
34
Bore Dia. - Sprockets
16 mm
Pitch Dia.
137.6 mm
Pitch
12.7 mm
Chain Number
08B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-34A
Zoro #
G622824791
UPC #
80067500763
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
16 mm
Pitch Dia.
137.6 mm
Chain Roller Dia.
8.51 mm
Outside Dia.
143 mm

Details

Number of Teeth
34
Pitch
12.7 mm
Chain Number
08B
Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.