Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 08B, 41 Teeth, 20 mm Bore

  • Mfr # 08B-41A

  • Zoro # G622824999


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
20 mm
Chain Number
08B
Chain Roller Dia.
8.51 mm
Number of Teeth
41
Pitch
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-41A
Zoro #
G622824999
UPC #
80067500778
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
8.51 mm
Pitch Dia.
165.91 mm
Outside Dia.
171.4 mm

Details

Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
08B
Number of Teeth
41
Pitch
12.7 mm
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.