A-Plate Sprocket, 08B, 42 Teeth, 20 mm Bore
Mfr # 08B-42A
Zoro # G122825410
product price: $79.75
/ea
Free Shipping & Returns
Key Features
Chain Number
08B
Bore Dia. - Sprockets
20 mm
Pitch Dia.
170 mm
Outside Dia.
176 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08B-42A
Zoro #
G122825410
UPC #
80067500779
Country of Origin
China
Dimensions
Bore Dia. - Sprockets
20 mm
Pitch Dia.
170 mm
Outside Dia.
176 mm
Chain Roller Dia.
8.51 mm
Details
Chain Number
08B
Material
Steel
Pitch
12.7 mm
Item
Plate Type Stock Bore Roller Chain Sprockets
Number of Teeth
42
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.