Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 08B, 45 Teeth, 20 mm Bore

  • Mfr # 08B-45A

  • Zoro # G222825266


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Chain Roller Dia.
8.51 mm
Outside Dia.
188 mm
Pitch
12.7 mm
Material
Steel
Pitch Dia.
182.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08B-45A
Zoro #
G222825266
UPC #
80067500782
Country of Origin
China

Dimensions

Chain Roller Dia.
8.51 mm
Outside Dia.
188 mm
Pitch Dia.
182.1 mm
Bore Dia. - Sprockets
20 mm

Details

Pitch
12.7 mm
Material
Steel
Chain Number
08B
Number of Teeth
45
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.