Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 10B, 10 Teeth, 10 mm Bore

  • Mfr # 10B-10A

  • Zoro # G422826322


product price: $49.59
/ea

Key Features

Material
Steel
Pitch
15.875 mm
Number of Teeth
10
Bore Dia. - Sprockets
10 mm
Chain Number
10B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-10A
Zoro #
G422826322
UPC #
80067500873
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
10 mm
Pitch Dia.
51.37 mm
Outside Dia.
57.5 mm
Chain Roller Dia.
10.16 mm

Details

Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets
Pitch
15.875 mm
Number of Teeth
10
Chain Number
10B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.