Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 10B, 11 Teeth, 10 mm Bore

  • Mfr # 10B-11A

  • Zoro # G022827255


product price: $49.59
/ea

Key Features

Pitch
15.875 mm
Bore Dia. - Sprockets
10 mm
Number of Teeth
11
Outside Dia.
63 mm
Chain Number
10B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-11A
Zoro #
G022827255
UPC #
80067500875
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
10 mm
Outside Dia.
63 mm
Chain Roller Dia.
10.16 mm
Pitch Dia.
56.3 mm

Details

Pitch
15.875 mm
Item
Plate Type Stock Bore Roller Chain Sprockets
Number of Teeth
11
Chain Number
10B
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.