Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 10B, 15 Teeth, 10 mm Bore

  • Mfr # 10B-15A

  • Zoro # G122827094


product price: $50.85
/ea

Key Features

Chain Number
10B
Pitch Dia.
76.4 mm
Material
Steel
Bore Dia. - Sprockets
10 mm
Chain Roller Dia.
10.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-15A
Zoro #
G122827094
UPC #
80067500884
Country of Origin
China

Dimensions

Pitch Dia.
76.4 mm
Bore Dia. - Sprockets
10 mm
Chain Roller Dia.
10.16 mm
Outside Dia.
83 mm

Details

Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
10B
Material
Steel
Pitch
15.875 mm
Number of Teeth
15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.