Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 10B, 21 Teeth, 12 mm Bore

  • Mfr # 10B-21A

  • Zoro # G122827315


product price: $57.75
/ea

Key Features

Number of Teeth
21
Material
Steel
Pitch
15.875 mm
Pitch Dia.
106.5 mm
Bore Dia. - Sprockets
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-21A
Zoro #
G122827315
UPC #
80067500970
Country of Origin
China

Dimensions

Pitch Dia.
106.5 mm
Bore Dia. - Sprockets
12 mm
Outside Dia.
113 mm
Chain Roller Dia.
10.16 mm

Details

Number of Teeth
21
Item
Plate Type Stock Bore Roller Chain Sprockets
Material
Steel
Pitch
15.875 mm
Chain Number
10B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.