Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 10B, 23 Teeth, 12 mm Bore

  • Mfr # 10B-23A

  • Zoro # G522824938


product price: $63.39
/ea

Key Features

Chain Number
10B
Pitch
15.875 mm
Material
Steel
Number of Teeth
23
Bore Dia. - Sprockets
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-23A
Zoro #
G522824938
UPC #
80067500975
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
12 mm
Pitch Dia.
116.58 mm
Outside Dia.
123.4 mm
Chain Roller Dia.
10.16 mm

Details

Chain Number
10B
Pitch
15.875 mm
Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets
Number of Teeth
23

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.