Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 10B, 24 Teeth, 12 mm Bore

  • Mfr # 10B-24A

  • Zoro # G522824839


product price: $63.39
/ea

Key Features

Chain Number
10B
Material
Steel
Number of Teeth
24
Pitch Dia.
121.6 mm
Bore Dia. - Sprockets
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-24A
Zoro #
G522824839
UPC #
80067500978
Country of Origin
China

Dimensions

Pitch Dia.
121.6 mm
Bore Dia. - Sprockets
12 mm
Chain Roller Dia.
10.16 mm
Outside Dia.
128 mm

Details

Chain Number
10B
Material
Steel
Number of Teeth
24
Pitch
15.875 mm
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.