A-Plate Sprocket, 10B, 26 Teeth, 16 mm Bore
Mfr # 10B-26A
Zoro # G822824829
product price: $68.45
/eaKey Features
Number of Teeth
26
Chain Roller Dia.
10.16 mm
Chain Number
10B
Bore Dia. - Sprockets
16 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10B-26A
Zoro #
G822824829
UPC #
80067500983
Country of Origin
China
Dimensions
Chain Roller Dia.
10.16 mm
Bore Dia. - Sprockets
16 mm
Outside Dia.
139 mm
Pitch Dia.
131.7 mm
Details
Number of Teeth
26
Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
10B
Material
Steel
Pitch
15.875 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.