Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 10B, 27 Teeth, 16 mm Bore

  • Mfr # 10B-27A

  • Zoro # G322827252


product price: $70.35
/ea

Key Features

Pitch
15.875 mm
Pitch Dia.
136.7 mm
Material
Steel
Outside Dia.
144 mm
Chain Number
10B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-27A
Zoro #
G322827252
UPC #
80067500985
Country of Origin
China

Dimensions

Pitch Dia.
136.7 mm
Outside Dia.
144 mm
Bore Dia. - Sprockets
16 mm
Chain Roller Dia.
10.16 mm

Details

Pitch
15.875 mm
Material
Steel
Chain Number
10B
Number of Teeth
27
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.