Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 10B, 28 Teeth, 16 mm Bore

  • Mfr # 10B-28A

  • Zoro # G422826230


product price: $71.59
/ea

Key Features

Pitch
15.875 mm
Outside Dia.
149 mm
Bore Dia. - Sprockets
16 mm
Chain Roller Dia.
10.16 mm
Chain Number
10B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-28A
Zoro #
G422826230
UPC #
80067500988
Country of Origin
China

Dimensions

Outside Dia.
149 mm
Bore Dia. - Sprockets
16 mm
Chain Roller Dia.
10.16 mm
Pitch Dia.
141.8 mm

Details

Pitch
15.875 mm
Chain Number
10B
Item
Plate Type Stock Bore Roller Chain Sprockets
Material
Steel
Number of Teeth
28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.