A-Plate Sprocket, 10B, 32 Teeth, 16 mm Bore
Mfr # 10B-32A
Zoro # G822825390
product price: $77.25
/ea
Free Shipping & Returns
Key Features
Number of Teeth
32
Pitch Dia.
162 mm
Bore Dia. - Sprockets
16 mm
Chain Roller Dia.
10.16 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10B-32A
Zoro #
G822825390
UPC #
80067501045
Country of Origin
China
Dimensions
Pitch Dia.
162 mm
Bore Dia. - Sprockets
16 mm
Chain Roller Dia.
10.16 mm
Outside Dia.
169 mm
Details
Number of Teeth
32
Item
Plate Type Stock Bore Roller Chain Sprockets
Material
Steel
Chain Number
10B
Pitch
15.875 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.