Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 10B, 36 Teeth, 20 mm Bore

  • Mfr # 10B-36A

  • Zoro # G522827069


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia.
190 mm
Pitch
15.875 mm
Chain Number
10B
Number of Teeth
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-36A
Zoro #
G522827069
UPC #
80067501053
Country of Origin
China

Dimensions

Outside Dia.
190 mm
Bore Dia. - Sprockets
20 mm
Pitch Dia.
182.1 mm
Chain Roller Dia.
10.16 mm

Details

Material
Steel
Pitch
15.875 mm
Chain Number
10B
Number of Teeth
36
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.