Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 10B, 44 Teeth, 20 mm Bore

  • Mfr # 10B-44A

  • Zoro # G722826480


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
20 mm
Material
Steel
Number of Teeth
44
Outside Dia.
230 mm
Chain Roller Dia.
10.16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-44A
Zoro #
G722826480
UPC #
80067501067
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
20 mm
Outside Dia.
230 mm
Chain Roller Dia.
10.16 mm
Pitch Dia.
222.5 mm

Details

Material
Steel
Number of Teeth
44
Pitch
15.875 mm
Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
10B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.