Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 10B, 46 Teeth, 20 mm Bore

  • Mfr # 10B-46A

  • Zoro # G622825873


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
20 mm
Chain Number
10B
Outside Dia.
240 mm
Pitch
15.875 mm
Number of Teeth
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-46A
Zoro #
G622825873
UPC #
80067501070
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
20 mm
Outside Dia.
240 mm
Pitch Dia.
232.6 mm
Chain Roller Dia.
10.16 mm

Details

Chain Number
10B
Pitch
15.875 mm
Number of Teeth
46
Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.