Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 10B, 57 Teeth, 25 mm Bore

  • Mfr # 10B-57A

  • Zoro # G522825676


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Pitch
15.875 mm
Chain Roller Dia.
10.16 mm
Bore Dia. - Sprockets
25 mm
Number of Teeth
57
Outside Dia.
296 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10B-57A
Zoro #
G522825676
UPC #
80067501082
Country of Origin
China

Dimensions

Chain Roller Dia.
10.16 mm
Bore Dia. - Sprockets
25 mm
Outside Dia.
296 mm
Pitch Dia.
288.2 mm

Details

Item
Plate Type Stock Bore Roller Chain Sprockets
Pitch
15.875 mm
Number of Teeth
57
Material
Steel
Chain Number
10B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.