A-Plate Sprocket, 10B, 60 Teeth, 25 mm Bore
Mfr # 10B-60A
Zoro # G322826354
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
311 mm
Chain Number
10B
Pitch Dia.
303.3 mm
Bore Dia. - Sprockets
25 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10B-60A
Zoro #
G322826354
UPC #
80067501085
Country of Origin
China
Dimensions
Outside Dia.
311 mm
Pitch Dia.
303.3 mm
Bore Dia. - Sprockets
25 mm
Chain Roller Dia.
10.16 mm
Details
Chain Number
10B
Item
Plate Type Stock Bore Roller Chain Sprockets
Material
Steel
Pitch
15.875 mm
Number of Teeth
60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.