Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 12B, 14 Teeth, 14 mm Bore

  • Mfr # 12B-14A

  • Zoro # G322825791


product price: $62.19
/ea

Key Features

Outside Dia.
94 mm
Chain Roller Dia.
12.07 mm
Chain Number
12B
Pitch Dia.
85.6 mm
Bore Dia. - Sprockets
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-14A
Zoro #
G322825791
UPC #
80067501294
Country of Origin
China

Dimensions

Outside Dia.
94 mm
Chain Roller Dia.
12.07 mm
Pitch Dia.
85.6 mm
Bore Dia. - Sprockets
14 mm

Details

Chain Number
12B
Number of Teeth
14
Pitch
19.05 mm
Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.