Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 12B, 15 Teeth, 14 mm Bore

  • Mfr # 12B-15A

  • Zoro # G122824871


product price: $63.39
/ea

Key Features

Number of Teeth
15
Material
Steel
Outside Dia.
100 mm
Chain Roller Dia.
12.07 mm
Pitch Dia.
91.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-15A
Zoro #
G122824871
UPC #
80067501296
Country of Origin
China

Dimensions

Outside Dia.
100 mm
Chain Roller Dia.
12.07 mm
Pitch Dia.
91.6 mm
Bore Dia. - Sprockets
14 mm

Details

Number of Teeth
15
Item
Plate Type Stock Bore Roller Chain Sprockets
Material
Steel
Pitch
19.05 mm
Chain Number
12B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.