A-Plate Sprocket, 12B, 16 Teeth, 14 mm Bore
Mfr # 12B-16A
Zoro # G622824777
product price: $64.69
/eaKey Features
Chain Number
12B
Chain Roller Dia.
12.07 mm
Outside Dia.
105 mm
Pitch
19.05 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12B-16A
Zoro #
G622824777
UPC #
80067501299
Country of Origin
China
Dimensions
Chain Roller Dia.
12.07 mm
Outside Dia.
105 mm
Bore Dia. - Sprockets
14 mm
Pitch Dia.
97.6 mm
Details
Chain Number
12B
Pitch
19.05 mm
Material
Steel
Number of Teeth
16
Item
Plate Type Stock Bore Roller Chain Sprockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.