Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 12B, 17 Teeth, 14 mm Bore

  • Mfr # 12B-17A

  • Zoro # G522825584


product price: $67.19
/ea

Key Features

Material
Steel
Chain Roller Dia.
12.07 mm
Number of Teeth
17
Outside Dia.
112 mm
Pitch
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-17A
Zoro #
G522825584
UPC #
80067501301
Country of Origin
China

Dimensions

Chain Roller Dia.
12.07 mm
Outside Dia.
112 mm
Pitch Dia.
103.7 mm
Bore Dia. - Sprockets
14 mm

Details

Material
Steel
Number of Teeth
17
Item
Plate Type Stock Bore Roller Chain Sprockets
Pitch
19.05 mm
Chain Number
12B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.