A-Plate Sprocket, 12B, 18 Teeth, 14 mm Bore
Mfr # 12B-18A
Zoro # G422825387
product price: $70.35
/eaKey Features
Pitch
19.05 mm
Chain Number
12B
Pitch Dia.
109.7 mm
Bore Dia. - Sprockets
14 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12B-18A
Zoro #
G422825387
UPC #
80067501304
Country of Origin
China
Dimensions
Pitch Dia.
109.7 mm
Bore Dia. - Sprockets
14 mm
Outside Dia.
118 mm
Chain Roller Dia.
12.07 mm
Details
Pitch
19.05 mm
Chain Number
12B
Item
Plate Type Stock Bore Roller Chain Sprockets
Material
Steel
Number of Teeth
18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.