Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 12B, 19 Teeth, 14 mm Bore

  • Mfr # 12B-19A

  • Zoro # G922825542


product price: $71.59
/ea

Key Features

Outside Dia.
124 mm
Chain Roller Dia.
12.07 mm
Chain Number
12B
Bore Dia. - Sprockets
14 mm
Pitch Dia.
115.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-19A
Zoro #
G922825542
UPC #
80067501306
Country of Origin
China

Dimensions

Outside Dia.
124 mm
Chain Roller Dia.
12.07 mm
Bore Dia. - Sprockets
14 mm
Pitch Dia.
115.7 mm

Details

Item
Plate Type Stock Bore Roller Chain Sprockets
Chain Number
12B
Material
Steel
Pitch
19.05 mm
Number of Teeth
19

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.