Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 12B, 23 Teeth, 16 mm Bore

  • Mfr # 12B-23A

  • Zoro # G522825515


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
23
Bore Dia. - Sprockets
16 mm
Chain Number
12B
Outside Dia.
149 mm
Pitch
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-23A
Zoro #
G522825515
UPC #
80067501393
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
16 mm
Outside Dia.
149 mm
Pitch Dia.
139.9 mm
Chain Roller Dia.
12.07 mm

Details

Number of Teeth
23
Chain Number
12B
Item
Plate Type Stock Bore Roller Chain Sprockets
Pitch
19.05 mm
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.