Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 12B, 27 Teeth, 16 mm Bore

  • Mfr # 12B-27A

  • Zoro # G522824846


product price: $90.45
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
16 mm
Chain Number
12B
Outside Dia.
173 mm
Material
Steel
Pitch
19.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-27A
Zoro #
G522824846
UPC #
80067501404
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
16 mm
Outside Dia.
173 mm
Chain Roller Dia.
12.07 mm
Pitch Dia.
164.1 mm

Details

Chain Number
12B
Material
Steel
Pitch
19.05 mm
Item
Plate Type Stock Bore Roller Chain Sprockets
Number of Teeth
27

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.