Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 12B, 29 Teeth, 16 mm Bore

  • Mfr # 12B-29A

  • Zoro # G522825737


product price: $97.35
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
176.2 mm
Chain Number
12B
Number of Teeth
29
Outside Dia.
184 mm
Chain Roller Dia.
12.07 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-29A
Zoro #
G522825737
UPC #
80067501409
Country of Origin
China

Dimensions

Pitch Dia.
176.2 mm
Outside Dia.
184 mm
Chain Roller Dia.
12.07 mm
Bore Dia. - Sprockets
16 mm

Details

Chain Number
12B
Number of Teeth
29
Item
Plate Type Stock Bore Roller Chain Sprockets
Pitch
19.05 mm
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.