Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 12B, 30 Teeth, 16 mm Bore

  • Mfr # 12B-30A

  • Zoro # G622825514


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Pitch
19.05 mm
Bore Dia. - Sprockets
16 mm
Chain Number
12B
Chain Roller Dia.
12.07 mm
Outside Dia.
191 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-30A
Zoro #
G622825514
UPC #
80067501468
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
16 mm
Chain Roller Dia.
12.07 mm
Outside Dia.
191 mm
Pitch Dia.
182.3 mm

Details

Pitch
19.05 mm
Chain Number
12B
Item
Plate Type Stock Bore Roller Chain Sprockets
Number of Teeth
30
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.