Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 12B, 35 Teeth, 20 mm Bore

  • Mfr # 12B-35A

  • Zoro # G122824949


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
212.5 mm
Number of Teeth
35
Material
Steel
Pitch
19.05 mm
Bore Dia. - Sprockets
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-35A
Zoro #
G122824949
UPC #
80067501479
Country of Origin
China

Dimensions

Pitch Dia.
212.5 mm
Bore Dia. - Sprockets
20 mm
Chain Roller Dia.
12.07 mm
Outside Dia.
221 mm

Details

Number of Teeth
35
Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets
Pitch
19.05 mm
Chain Number
12B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.