A-Plate Sprocket, 12B, 38 Teeth, 20 mm Bore
Mfr # 12B-38A
Zoro # G522825867
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Bore Dia. - Sprockets
20 mm
Chain Number
12B
Outside Dia.
239 mm
Pitch
19.05 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12B-38A
Zoro #
G522825867
UPC #
80067501485
Country of Origin
China
Dimensions
Bore Dia. - Sprockets
20 mm
Outside Dia.
239 mm
Pitch Dia.
230.7 mm
Chain Roller Dia.
12.07 mm
Details
Chain Number
12B
Pitch
19.05 mm
Material
Steel
Number of Teeth
38
Item
Plate Type Stock Bore Roller Chain Sprockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.