Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 12B, 41 Teeth, 25 mm Bore

  • Mfr # 12B-41A

  • Zoro # G222825037


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
41
Chain Number
12B
Material
Steel
Outside Dia.
257.5 mm
Bore Dia. - Sprockets
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-41A
Zoro #
G222825037
UPC #
80067501492
Country of Origin
China

Dimensions

Outside Dia.
257.5 mm
Bore Dia. - Sprockets
25 mm
Chain Roller Dia.
12.07 mm
Pitch Dia.
248.8 mm

Details

Number of Teeth
41
Chain Number
12B
Material
Steel
Item
Plate Type Stock Bore Roller Chain Sprockets
Pitch
19.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.