Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 12B, 51 Teeth, 25 mm Bore

  • Mfr # 12B-51A

  • Zoro # G422825776


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
321.192 mm
Pitch Dia.
309.57 mm
Material
Steel
Chain Number
12B
Bore Dia. - Sprockets
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-51A
Zoro #
G422825776
UPC #
80067501503
Country of Origin
China

Dimensions

Outside Dia.
321.192 mm
Pitch Dia.
309.57 mm
Bore Dia. - Sprockets
25 mm
Chain Roller Dia.
12.07 mm

Details

Material
Steel
Chain Number
12B
Pitch
19.05 mm
Number of Teeth
51
Item
Plate Type Stock Bore Roller Chain Sprockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.