Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

A-Plate Sprocket, 12B, 52 Teeth, 25 mm Bore

  • Mfr # 12B-52A

  • Zoro # G122824802


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Pitch
19.05 mm
Material
Steel
Bore Dia. - Sprockets
25 mm
Chain Number
12B
Pitch Dia.
315.63 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12B-52A
Zoro #
G122824802
UPC #
80067501504
Country of Origin
China

Dimensions

Bore Dia. - Sprockets
25 mm
Pitch Dia.
315.63 mm
Chain Roller Dia.
12.07 mm
Outside Dia.
327.252 mm

Details

Pitch
19.05 mm
Material
Steel
Chain Number
12B
Item
Plate Type Stock Bore Roller Chain Sprockets
Number of Teeth
52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.